Flanged Plug Caps, 16 mm, Globe Scientific
# de catalogue 89497-858
Fournisseur: Globe Scientific
Spécifications
- Color:White
- Description:Flanged Plug Cap
- Material:Polyethylene
- Cat. no.:89497-858
- For Tube O.D.:16 mm
- Supplier No.:116152W
Spécifications
A propos de cet article
This line of polyethylene flanged plug caps provides exceptional leak-resistance in test tubes, centrifuge tubes, and round cuvettes.
- Low density polyethylene (LDPE)
- Assorted colors available
- Fits both glass and plastic tubes
Flanged plug caps feature two flexible flanges that press firmly against the inside wall of the tubes, thereby providing better leak-resistance than standard plug caps. Available in a variety of colors to facilitate identification.
Customers Who Bought This Also Bought