Polystyrene and Polypropylene Test Tubes, 12×75 mm, Globe Scientific
Catalog # 89497-812
Supplier: Globe Scientific
Specifications
- Ø×L:12 x 75 mm
- Volume:5 ml
- Description:Sterile Culture Tube, with Attached Dual Position Cap
- Material:PP
- Cat. no.:89497-812
- Supplier No.:110438
Specifications
About this item
These tubes are molded from either premium-grade polystyrene for clarity, or polypropylene for impact strength and stability to common acids, alkalis, and solvents.
Ordering information: Unless otherwise specified, test tubes are supplied without caps.
Customers Who Bought This Also Bought