Screwcap Test Tubes, Globe Scientific
# de catalogue 89497-766
Fournisseur: Globe Scientific
Spécifications
- Diameter ×L:16 x 120 mm
- Sterility:Sterile
- Volume:15 ml
- Material:Polystyrene
- Packaging:150/Bag, 5 Bags/Case
- Cap Color:Red
- Supplier No.:6156
Spécifications
A propos de cet article
These multipurpose screw cap test tubes are offered in convenient sizes to suit a variety of applications.
The screw caps are designed to be leak-tight allowing the tubes to be used for storage or transport.
Customers Who Bought This Also Bought