Order Entry
Canada
ContactUsLinkComponent
Self Standing Sample Tubes, 5 and 10 ml, Globe Scientific
Catalogue # 89497-756
Fournisseur:  Globe Scientific
undefined
Self Standing Sample Tubes, 5 and 10 ml, Globe Scientific
Catalogue # 89497-756
Fournisseur:  Globe Scientific
Supplier Number:  6102S

Spécifications

  • Ø×L:
    16×92 mm
  • Volume:
    10 ml
  • Description:
    Sterile Transport Tube with Attached White Screw Cap
  • Cat. no.:
    89497-756
  • Style:
    Conical Bottom, Self Standing
  • Supplier No.:
    6102S

Spécifications

À propos de cet article

Transport tubes are designed for the safe storage and transport of biological materials.

  • Tubes are manufactured from polypropylene and feature a skirted conical bottom base and molded graduations
  • Caps are manufactured from polyethylene

These transparent polypropylene vials allow unobstructed viewing of the sample. They are shatter-proof and may be exposed to freezing temperatures.

The leak-resistant screw caps can be removed or sealed in a single turn.

Frequently Bought Together