Graduated Transfer Pipettes, Globe Scientific
# de catalogue 89497-644
Fournisseur: Globe Scientific
Spécifications
- Capacity:7 ml
- Sterility:Non sterile
- Cat. no.:89497-644
- Packaging:500/Dispenser Box, 10 Boxes/Case
- Overall Length:148 mm (5.8")
- Graduations:3 ml
- Bulb Draw:3.5 ml
- Supplier No.:135010
- Drops per mL:21
Spécifications
A propos de cet article
Produced from a custom grade low-density polyethylene (LDPE), these unbreakable one-piece pipettes are used to draw and dispense liquids in controlled, reproducible drop sizes.
- Non-toxic and chemically inert to biological fluids and most acids
- Easy to grip with gloves
- Temperature Range: –50 to 90 °C
- Can be gas (EtO) sterilized
Designed for measurements, these graduated transfer pipettes feature molded-in graduation marks that will not fade or wash off.
Customers Who Bought This Also Bought