Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Valor® 7000 Compact Bench Scales, Ohaus | Avantor

Valor® 7000 Compact Bench Scales, Ohaus

Valor® 7000 Compact Bench Scale, V71P30T, 30000 g (60 lbs.), 300×225 mm (117/8 × 87/8"), 1 g
Catalog # 89497-054
Supplier:   Ohaus
Fournisseur #:  30031831
Valor® 7000 Compact Bench Scales, Ohaus
Catalog # 89497-054
Supplier:  Ohaus
Valor® 7000 Compact Bench Scales, Ohaus
Valor® 7000 Compact Bench Scales, Ohaus

Valor® 7000 Compact Bench Scale, V71P30T, 30000 g (60 lbs.), 300×225 mm (117/8 × 87/8"), 1 g

Price
$1,679.90
Log in pour la disponibilité
Each
Product Details & Documents

The Valor® 7000 compact food scale is built with features designed to improve food weighing and proportioning productivity

Touchless sensors located in the front and rear allow users to perform weighing without ever touching the scale. Determine weight and perform zero, tare, print, and function operations with one swift hand motion. This helps to keep work environments clean, reduce the chances of cross-contamination, and ultimately provide years of reliable service. Designed to be one of the most user-friendly products on the market, each unit features two large displays allow two operators to share one scale. Displays are easy to read even from a distance. The 1.5” front display and 1” rear display are both equipped with an LCD backlight for added clarity. Scales also feature checklights for another level of clarification and confirmation of results.

Dual displays and touchless sensors, user-friendly menu and setup, along with the speed and accuracy of the results provide for a seamless and hassle-free user experience that is second to none.

Certifications: Food Safety Certification (NSF) and supports a HACCP compliant quality system. This product conforms to the EMC Directive 2004/108/EC, and the Low Voltage Directive 2006/95/EC.

Ordering information: Ethernet, USB connectivity, and additional RS232 ports are all available as accessory items.

Spécifications
  • Modèle:
    V71P30T
  • Plateau de pesée/taille de la plateforme:
    300×225 mm (117/8 × 87/8")
  • Désignation:
    Valor® 7000 Compact Bench Scale
  • Readability:
    1 g
  • Weighing Capacity:
    30000 g (60 lbs.)
Accessories

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Stainless Steel Scoop, 11.9 × 7.38 × 1.69"
    Stainless Steel Scoop, 11.9 × 7.38 × 1.69"
    30621-276
    Log in pour la disponibilité
    Each - $182.08

Informations sur le produit

  • Catalog #
    Availability
    Price
  • Paper Roll for Printer SF40A, 57.5 mm Width, for Explorer®/Explorer® Pro/Discovery/Adventurer™ Pro/Pioneer™/Defender™/CKW/Ranger™/Valor™/Navigator®/Scout® Pro/MB Series
    Paper Roll for Printer SF40A, 57.5 mm Width, for Explorer®/Explorer® Pro/Discovery/Adventurer™ Pro/Pioneer™/Defender™/CKW/Ranger™/Valor™/Navigator®/Scout® Pro/MB Series
    89497-004
    Log in pour la disponibilité
    Each - $65.00

Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.