Spécifications
- Pan/Platform Size:300×225 mm (117/8 × 87/8")
- Description:Valor® 7000 Compact Bench Scale
- Model:V71P3T
- Readability:0.1 g
- Weighing Capacity:3000 g (6 lbs.)
- Supplier No.:30031828
Spécifications
A propos de cet article
The Valor® 7000 compact food scale is built with features designed to improve food weighing and proportioning productivity
Touchless sensors located in the front and rear allow users to perform weighing without ever touching the scale. Determine weight and perform zero, tare, print, and function operations with one swift hand motion. This helps to keep work environments clean, reduce the chances of cross-contamination, and ultimately provide years of reliable service. Designed to be one of the most user-friendly products on the market, each unit features two large displays allow two operators to share one scale. Displays are easy to read even from a distance. The 1.5” front display and 1” rear display are both equipped with an LCD backlight for added clarity. Scales also feature checklights for another level of clarification and confirmation of results.
Dual displays and touchless sensors, user-friendly menu and setup, along with the speed and accuracy of the results provide for a seamless and hassle-free user experience that is second to none.