CritiCore Cleanroom Frocks with ESD Grid
# de catalogue 89495-864
Fournisseur: VWR International
Spécifications
- Clothing Size:3XL
- Garment application:Cleanroom
- Garment fit:Regular
- Gender:Unisex
- Risk area:ESD
- Sleeve or leg length:Long
- Closure type:Zip closure
- Color:Navy
- Fabric:ESD grid fabric
- Weight:3.0 oz./sq. yd.
- Cat. no.:89495-864
- Chest Size:54 - 56"
- Supplier No.:12FK2-N-3XL
Spécifications
A propos de cet article
Reusable zippered frocks are designed for controlled environments and less critical cleanroom applications. Made with durable ESD Grid Fabric, they are engineered for electrostatic dissipation with a 1% carbon grid, and also feature knit cuffs with 5% carbon Belltron fiber. Applications include micro-electronics and semi-conductor manufacturing.
- Zippered, durable, and reusable
- For micro-electronics and semi-conductor manufacturing
- All seams are laser cut or pre-serged, silicon-free thread
Garments have a mandarin collar with two snaps at top, a wide-pull zipper, and a single snap below at bottom
Available in white and navy.
Assembled with double-needle felled seams for added durability and particle migration prevention. All seams are laser-cut or pre-serged, and thread is silicon-free.
Ordering information: Custom order product with extended lead time. Contact your Avantor sales representative for more information.
Customers Who Bought This Also Bought