Fluid-Resistant Barrier Coats
# de catalogue 89495-718
Fournisseur: VWR International
Spécifications
- Clothing Size:S
- Garment application:Laboratory
- Gender:Unisex
- Sleeve or leg length:Long
- Closure type:Press studs / snaps
- Color:White
- Fabric:100% Polyester
- Cat. no.:89495-718
- Chest Size:34 - 36"
- Supplier No.:12BC1-U-S
Spécifications
A propos de cet article
These specialized lab coats offer excellent fluid resistance while maintaining their breathability.
- Fluid-resistant, 100% Polyester front and sleeves
- PolyCotton back panel for ventilation
- Quick-release snap front for fast removal
- Safety-sleeve knit cuff
- Two hip pockets and one breast pocket
These coats are extremely durable and able to hold up to repeated industrial launderings.
Ordering information: Coats in sizes XS to XXL are stocked. For sizes 3XL to 6XL, extended lead time may be required. Contact your Avantor sales representative for more information.
Customers Who Bought This Also Bought