VWR® Cuff Tape
# de catalogue 89495-444
Fournisseur: VWR International
Small Business Enterprise
Spécifications
- Dimensions:2" x 36 yds
- Color:White
- Description:Cuff Tape
Spécifications
A propos de cet article
This cuff tape is a conformable polyethylene tape used to ensure an effective seal between the glove and garment in cleanroom gowning.
- Low-outgassing polyethylene fabrication
- Perforated for easier tearing by hand
- Wound on a plastic core
Perforations at 3” intervals allow the user to bind and tear at the optimum length to seal the glove. The low-outgassing polyethylene film with acrylic adhesive removes cleanly leaving no adhesive residue and will not tear gloves.
Customers Who Bought This Also Bought