Filter Reaction Vessel Bodies Unjacketed, Chemglass
# de catalogue 89492-836
Fournisseur: Chemglass
Small Business Enterprise
Spécifications
- Capacity:5000 ml
- Description:Unjacketed Filter Vessel Body Only, 150 mm Flange I.D.
- Cat. no.:89492-836
- O.D.×H:155×335 mm
- Supplier No.:CG-1959-U05
Spécifications
A propos de cet article
Cylindrical filter reaction vessel body constructed with a top flange having a groove.
- Having a groove formed in the sealing surface of the flange
- A flat ground flange on the bottom
Bottom flange is for connection to a CG-1949-F/CG-1959-F style filter bases. Top flange is compatible with any of the lids CG-1940 through CG-1946. For clamp see CG-141 or CG-141-T. For seals see CG-147 or CG-147-G.
Customers Who Bought This Also Bought