Plastic Containers
# de catalogue 470206-268
Fournisseur: U.S. FOODSERVICE, INC.
Spécifications
- Description:32oz Polystyrene Container
- Cat. no.:470206-268
- Supplier No.:12504906
Spécifications
A propos de cet article
Polystyrene containers with snap-on lids for a variety of lab storage requirements.
- Color: Clear
The 16 oz. container is sized at 5L×4W×2¹/₂"D.
The 32 oz. container is 6¹/₂L×4¹/₂W×2¹/₂"D.
Customers Who Bought This Also Bought