Baffle for Temperature Probe, PTFE, Ace Glass Incorporated
# de catalogue 89427-778
Fournisseur: Ace Glass
Small Business Enterprise
Spécifications
- Dimensions:32×360×14 mm
- Length:610 mm
- Description:Baffle, PTFE, For Temperature Probe up to 900 mm, Ace-thred no. 25
- Cat. no.:89427-778
- Supplier No.:12193-09
Spécifications
A propos de cet article
A PTFE baffle with an integral stainless steel tube
Can be used for either liquid addition into a reactor or primarily a temperature probe. The baffle will accomodate a 1/4" OD thermocouple. The #7 Ace-Thred bottom bushing will make a tight compression seal with either the tubing or thermocouple. Thermocouple not included.
Customers Who Bought This Also Bought