Order Entry
ContactUsLinkComponent
BAFFLEPTFE#11330MM LENGTH
Baffle for Temperature Probe, PTFE, Ace Glass Incorporated
# de catalogue 89427-774
Fournisseur:  Ace Glass
Small Business Enterprise
BAFFLEPTFE#11330MM LENGTH
Baffle for Temperature Probe, PTFE, Ace Glass Incorporated
# de catalogue 89427-774
Fournisseur:  Ace Glass
Small Business Enterprise

Spécifications

  • Dimensions:
    18×150×10 mm
  • Length:
    330 mm
  • Description:
    Baffle, PTFE, For Temperature Probe up to 500 mm, Ace-thred no. 11
  • Cat. no.:
    89427-774
  • Supplier No.:
    12193-03

Spécifications

A propos de cet article

A PTFE baffle with an integral stainless steel tube

Can be used for either liquid addition into a reactor or primarily a temperature probe. The baffle will accomodate a 1/4" OD thermocouple. The #7 Ace-Thred bottom bushing will make a tight compression seal with either the tubing or thermocouple. Thermocouple not included.

Customers Who Bought This Also Bought