Cryo-Gloves® Low-Temperature Gloves, Tempshield
Catalog # 32884-074
Supplier: Tempshield
Specifications
- Glove Color:Blue
- Glove size:M
- Ambidextrous/Hand-specific:Hand-specific
- Disposable / reusable:Reusable
- Description:Elbow length
- Length:44 to 48.3 cm (17 5/16 to 19")
- Cat. no.:32884-074
- Supplier No.:EBM
Specifications
About this item
Protect hands and arms against ultracold temperatures to –196 °C (–321 °F).
- Lightweight, breathable, comfortable
- Provide warmth while retaining flexibility, even after prolonged exposure to cryogenic atmospheres
- Offer superior thermal protection when working with ultra-low temperature freezers, blast freezers, dry ice, and in coldrooms
- Also for use with LNG (liquefied natural gas), liquid helium, and liquid oxygen in enclosed systems
Gloves allow sufficient dexterity to handle small objects and controls. Waterproof gloves should be selected to protect the user from cryogenic liquids and vapors.
Caution: Gloves are not for immersion in LN₂.
Customers Who Bought This Also Bought