3" Test Sieves, W.S. Tyler™
# de catalogue 89424-012
Fournisseur: W.S. Tyler
Spécifications
- Ø:3"
- Height:44.5 mm (1-3/4")
- Mesh Material:Stainless
- Mesh Size:75 µm
- USA Series:#200
- Supplier No.:1559
- Frame Material:Brass
Spécifications
A propos de cet article
These test sieves are available with stainless or brass frame and stainless cloth.
- Depth to cloth: 1-1/4"
Customers Who Bought This Also Bought