Order Entry
ContactUsLinkComponent
CULTURE TUBE CAPS 20MM
Polypropylene Closures
# de catalogue 470203-048
CULTURE TUBE CAPS 20MM
Polypropylene Closures
# de catalogue 470203-048

Spécifications

  • Color:
    Natural
  • Description:
    Polypropylene closures
  • Cat. no.:
    470203-048
  • For Tube O.D.:
    20 mm
  • Supplier No.:
    73660-20

Spécifications

A propos de cet article

Polypropylene closures for 13 and 20 mm culture tubes.

  • Autoclavable
  • Color coded
Customers Who Bought This Also Bought