Burner Tripod Stand with Concentric Rings
# de catalogue 470201-092
Fournisseur: United Scientific Supplies
Spécifications
- O.D.:15.2 cm (6")
- Description:Burner Tripod Stand with Concentric Rings
- Height:22.9 cm (9")
- Cat. no.:470201-092
- Supplier No.:TCR6X9
Spécifications
A propos de cet article
Have Exactly the Right Size Tripod for Every Job
- Two concentric rings, innermost removable
- Legs removable for easy storage
Cast iron ring with black enamel finish. Detachable zinc-plated legs are interchangeable for use with various sizes of rings.
Customers Who Bought This Also Bought