VWR® Linear Spring Scales
Catalog # 470201-022
Supplier: VWR International
Specifications
- Cat. no.:470201-022
- Weighing Capacity:1000 g x 20 g (10 N x 0.2 N)
- Supplier No.:P10116/4
Specifications
About this item
Designed for Heavy Duty Student Use
- Feature easy to read markings
- Durable for years of regular student use
- Length: 14 cm
- Each scale is easily zeroed
Each has a plated steel suspension ring at the top, and a hook at the bottom.
Customers Who Bought This Also Bought