Economy Alcohol Burner
# de catalogue 470199-936
Fournisseur: C & A Scientific
Spécifications
- Volume:120 ml (4 oz.)
- Description:Alcohol burner
- Cat. no.:470199-936
- Supplier No.:97-5313
Spécifications
A propos de cet article
Tip-resistant ethyl alcohol burner.
- Nickel-plated snuffer cap extinguishes the flame and seals to prevent evaporation
- Designed to burn 95% Denatured Ethyl Alcohol
Ordering information: Includes one wick. Alcohol is not included.
Customers Who Bought This Also Bought