Preserved Ascaris lumbricoides
# de catalogue 470001-220
Fournisseur: Avantor
Spécifications
- Description:Preserved Ascaris lumbricoides
- Size:5" to 9"
- Injection Type:Uninjected
- Cat. no.:470001-220
- Packaging:Jar of 10
- Supplier No.:WARD470001-220
Spécifications
A propos de cet article
Formalin preserved pig roundworms. Packed in jars or pails.
- Roundworm anatomy
- Parasitology
These pig roundworms (Ascaris) are great for studying parasites. We offer male, female or both genders of this large pig parasite. Females are larger than males and are more common.
Customers Who Bought This Also Bought