Wide-Mouth Polypropylene Cylinders
# de catalogue 470020-850
Fournisseur: SI Manufacturing
Spécifications
- Capacity:500 ml
- Form:Tall
- Cat. no.:470020-850
- Supplier No.:78125-A
Spécifications
A propos de cet article
Chemical and Heat Resistant to 80°C.
- Wide mouth is ideal for performing density tests
- Molded, blue over-printed graduations
- Aligned with GLOBE protocols
The squat design increases stability on the bench while the low form requires less overhead storage space.
Customers Who Bought This Also Bought