Polypropylene Cylinders with Handle
# de catalogue 470012-892
Fournisseur: Bel-Art
Spécifications
- Capacity:1 L
- Graduation Interval:10 mL
- Graduation range:0-900 mL
- Form:Tall
- Supplier No.:F284611000
Spécifications
A propos de cet article
Put an End to the Difficult Task of Pouring from Large, Heavy Cylinders.
- Double scale raised graduations
- Chemically resistant
- Autoclavable to 121°C
Customers Who Bought This Also Bought