Buret Holder
# de catalogue 470003-942
Fournisseur: Avantor
Spécifications
- Length:33 cm (13")
- Width:14 cm (5.5")
- Description:Holder for up to 20 burets (50 mL, 100 mL)
- Height:56 cm (22")
- Cat. no.:470003-942
- Supplier No.:WARD470003-942
Spécifications
A propos de cet article
Developed by a Lab Technician.
- Made of PVC
- Hangs off cart or can be wall mounted
- Can hold up to 20 burets
Customers Who Bought This Also Bought