Ward's® Preserved Grassfrogs, Plain Preserved
Catalog # 470000-486
Supplier: Ward's Science
Specifications
- Size:3 - 4"
- Injection Type:Plain preserved
- Cat. no.:470000-486
- Packaging:Pail of 100
- Supplier No.:WARD470000-486
Specifications
About this item
Formalin preserved grassfrogs. Available in vacuum packs or pails.
- Amphibian anatomy
- General dissection
- High quality preservation
We offer the highest quality frog specimens for the study of body systems and general vertebrate morphology. We have plain preserved, single, and double injected grassfrogs. We carry medium (3 to 4"), large (4 to 4.5"), and extra large (4.5" and over) sizes.
Frequently Bought Together