Formaldehyde-Free Fetal Pigs
# de catalogue 470000-434
Fournisseur: Ward's Science
Spécifications
- Description:Form-Free Preserved Fetal Pigs
- Size:11 to 13"
- Injection Type:Uninjected
- Cat. no.:470000-434
- Packaging:Pail of 10
- Supplier No.:WARD470000-434
Spécifications
A propos de cet article
Formaldehyde-free preserved fetal pigs.
- Mammalian anatomy
- High quality preservation
To better serve the needs of all teaching environments and preferences, WARD’S offers this line as an alternative to our existing line of high-quality, safe preserved specimens. Absolutely no formaldehyde whatsoever is used in the fixing and preserving process for these specimens. Instead, our new solution used for preparation binds with the tissue as non-toxic, cross-linked proteins, making the solution truly 100% formaldehyde-free. WARD'S offers the largest selection of specimens prepared with this alternative process, including the widest range of sizes and injection styles. In addition, the specimens can be used comfortably over extended periods of time.
Delivery: Available in vacuum packs or pails.
Caution: Ward's preserved fetal pigs are a byproduct of the pork industry. Fetal pigs are not raised specifically for dissection. These animals are "recycled" for educational use.
Customers Who Bought This Also Bought