Spécifications
- Description:Simulating urinalysis kit, replacement urine samples
- Cat. no.:470190-612
- Supplier No.:WARD470190-612
Spécifications
A propos de cet article
What can we learn from our urine?
In this lab, students will be testing WARD'S completely safe and nontoxic simulated urine samples for pH, sugar, and protein, and will then be observing the samples through microscope for further analysis. The students are provided with four different case studies and simulated urine for each patient. A urinalysis is then performed on each sample. The students' understanding of these exercises will allow them to learn the basis of urinalysis and how it is used to diagnose medical problems while employing the basic Structures and Properties (LS1) Framework Principles.
This kit has been aligned with all published National Standards. Pre- and Post-laboratory assessments and vocabulary words all target specific Science and Engineering Practices and common core standards. The teacher guide also contains specific "Did You Know" concepts that link the real world with the scientific standards explored. A student copymaster is also included. Materials are included for 10 setups.
Materials Included:
4 Simulated urine samples
1 Vial pH strips
100 ml Benedict’s Solution
100 ml Biuret Solution
60 Graduated plastic pipets
40 Medicine Cups
1 Package of microscope slides
1 Package of coverslips
1 Urine specimen microscope slide
Materials Not Included:
Test tubes
Test Tube Holders
400 ml beakers
Hot plate
Compound microscope
Heat protective gloves
Water
Time Requirements:
It takes approximately 30-45 minutes to complete this lab activity.
Due to the nature of this item, it cannot be shipped by air under any circumstances. Please select ground shipping at time of checkout.
- Kit Employs NGSS Life Science DCI LS1
- Pre- and Post-Laboratory Assessments Included
- Kit Aligned with National Standards
- Assessments and Vocabulary Words Target Common Core Standards
- Estimated Lab Time: 30-45 Minutes
In this lab, students test Ward's safe and nontoxic simulated urine samples for pH, sugar, and protein and observe the samples through a microscope for further analysis. The students are provided with four different case studies and simulated urine for each patient. They perform a urinalysis on each sample. Students learn the basis of urinalysis and how it is used to diagnose medical problems while they employ the basic Structures and Properties (LS1) Framework Principles.
This lab activity takes approximately 30 to 45 minutes to complete. It is aligned with all published National Standards. Pre- and post-laboratory assessments and vocabulary words target specific Science and Engineering Practices and Common Core standards. The teacher guide contains specific Did You Know concepts that link the real world with the scientific standards explored. This kit includes a student copymaster and material for 10 setups.