Recycling Riker Mount
# de catalogue 470028-108
Fournisseur: WHITE OWL ENTERPRISES
Spécifications
- Length:12"
- Width:16"
- Description:Recycling Riker Mount
- Cat. no.:470028-108
- Supplier No.:E900
- No. of Parts:1
Spécifications
A propos de cet article
Discover Better Uses for Common Waste Materials
This unique mount displays materials that we use in our everyday lives with text descriptions highlighting the common sources and what they can be recycled into. Materials included in the display are plastics, wood, textiles, rubber, batteries, metals, glass, paper, and aggregates. Size: 12" x 16".
Customers Who Bought This Also Bought