Micrasterias
Catalog # 470176-686
Supplier: Ward's Science
Specifications
- Description:Micrasteria (Small)
- Cat. no.:470176-686
- Media:Basic culture solution
- No. of Students:30
- Packaging:Tube
- Supplier No.:WARD470176-686
Specifications
About this item
Freshwater; large placoderm desmid; well-shaped semi-cells.
Live Cultures are supplied with media in 16 x 125 mm tubes, 2 oz. jars, or 8 oz. jars. Fast delivery is available directly from our laboratory. Please specify a delivery date.
Each culture shipment is prepared in our laboratories and includes the "Working with Algae & Cyanobacteria" manual which contains detailed instructions for subculturing and use.
Canadian Customers:
CFIA and PHAC regulations require customers to submit a completed inspection checklist and signed statement of facilities compliance before receiving certain cultures. A customer service representative will contact you if documentation is required.
Customers Who Bought This Also Bought