Glass Vials with Screw Caps
Catalog # 470151-614
Supplier: Glass Vials
Specifications
- Cap included:Yes
- Cap Material:PP
- Cap Type:Screw cap
- Capacity:50.00 ml
- Description:Vials
- Material:Flint glass
- Cat. no.:470151-614
- Diameter ×H:27×108 mm
- Supplier No.:V2708C-FM
Specifications
About this item
Ideal for a variety of uses.
- Accompanied by a polypropylene foam lined closed top cap
- Cap designed with a continuous thread 'CT' finish
- Creates a positive seal
- Available in a wide range of sizes
Display specimens or keep your science supplies organized with these airtight glass vials featuring polypropylene caps.
Customers Who Bought This Also Bought