Graduated Polypropylene Pitchers
# de catalogue 470149-212
Fournisseur: VWR International
Spécifications
- Capacity:1000 ml
- Graduation Interval:25 ml
- Cat. no.:470149-212
- Supplier No.:A10353/2
Spécifications
A propos de cet article
These pitchers are made with shatter-proof polypropylene.
- Autoclavable up to 135°C
- Resistant to Most Acids, Bases, Alcohol, Ethers, Oils, and Hydrocarbons
- Easy-to-See Graduations
- Shatter-Proof Polypropylene Construction
Autoclavable up to 135°C, the pitchers are resistant to alcohol, ethers, hydrocarbons, oils, bases, and most acids.
They're marked with well-defined graduations.
Customers Who Bought This Also Bought