Glass Vials with Screw Caps
# de catalogue 470146-664
Fournisseur: Glass Vials
Spécifications
- Cap included:Yes
- Capacity:40.00 ml
- Cat. no.:470146-664
- Diameter ×H:27×95 mm
- Supplier No.:V2795C-FM-SP
Spécifications
A propos de cet article
Ideal for a variety of uses.
- Accompanied by a polypropylene foam lined closed top cap
- Cap designed with a continuous thread 'CT' finish
- Creates a positive seal
- Available in a wide range of sizes
Display specimens or keep your science supplies organized with these airtight glass vials featuring polypropylene caps.
Customers Who Bought This Also Bought