Short Glass Vials with Screw Caps
# de catalogue 470146-660
Fournisseur: Glass Vials
Spécifications
- Cap included:Yes
- Capacity:4.00 ml
- Cat. no.:470146-660
- Diameter ×H:15×45 mm
- Supplier No.:V1545C-FM/SP
Spécifications
A propos de cet article
Ideal for a variety of uses.
- Borosilicate glass with clear screw thread vials
- Foam-lined polypropylene closed top caps
- Autoclavable
Customers Who Bought This Also Bought