Order Entry
ContactUsLinkComponent
VWR FUNL RIBBED 146MM DIA 16OZ
Ribbed Glass Funnels, Variety Glass
# de catalogue 470144-864
Fournisseur:  Variety Glass
VWR FUNL RIBBED 146MM DIA 16OZ
Ribbed Glass Funnels, Variety Glass
# de catalogue 470144-864
Fournisseur:  Variety Glass

Spécifications

  • Capacity:
    473 ml (16 oz.)
  • Ø:
    146 mm
  • Cat. no.:
    470144-864
  • Stem Length:
    57.1 - 63.5 mm
  • Stem Diameter:
    30.5 mm
  • Supplier No.:
    695-5

Spécifications

A propos de cet article

Heavy glass with raised ribs inside.

  • Short beveled stem
  • Stem deeply grooved on outside to allow escape of air

These ribbed glass funnels are available with varied stem lengths (hand-cut), and are perfect for most laboratory applications.

Customers Who Bought This Also Bought