Rainbow Laboratory Tape
Catalog # 470144-262
Supplier: NEVS INK INC SE
Specifications
- Description:Rainbow Laboratory Tape, 1/2" x 500"
- Cat. no.:470144-262
- Supplier No.:VWREDU-T14
Specifications
About this item
Strong, durable, oil resistant, waterproof, and acid resistant, this label tape is fully equipped for laboratory use.
- 1" core
It can withstand temperatures from -23 to +121°Cand -10 to +250°F. Easily write on the tape with pen, pencil, or permanent marker. It will stick to most surfaces including glass, plastic, and metal; yet it removes cleanly and easily. Includes 10 rolls. Size of each roll: 1/2" x 500".
Customers Who Bought This Also Bought