Boss Head, Right Angle
# de catalogue 470137-826
Fournisseur: Wards
Spécifications
- Description:Boss Head - Right Angle, Powder Coated
- Cat. no.:470137-826
- Supplier No.:CH0663A
Spécifications
A propos de cet article
Securely holds rods at a 90 degree angle.
- Made of a die cast alloy, powder-coated finish for durability
- Fixed design, holds rods at right angles to each other in a sturdy fashion
- Features metal thumbscrews for adjustments
- Measures approximately 11×3×3 cm
It accepts rods up to 16 mm in diameter at a right angle to one another.
Eisco Labs proudly manufactures its own products using state-of-the-art equipment, and following the highest standards of quality control. Each product is carefully designed by a team of laboratory professionals and experienced engineers with quality and durability in mind. They are manufactured with only the highest grade, raw materials and according to international quality standards to ensure that they can withstand use in even the toughest laboratory environments.
Customers Who Bought This Also Bought