Distillation Apparatus
# de catalogue 470136-974
Fournisseur: United Scientific Supplies
Spécifications
- Description:Distillation Apparatus
- Cat. no.:470136-974
- Supplier No.:DSA001
Spécifications
A propos de cet article
Quick setup for distillation
This complete kit includes all of the materials necessary to construct an inexpensive, versatile distillation apparatus.
Includes:
500 mL filtering flask
500 mL round bottom borosilicate flask with side tube
300 mm Graham condenser
250 mL Erlenmeyer flask
Glass stopper
Support stand (6" x 9") with 24" rod
Swivel burette clamp
Extension clamp
Clamp holder
Activity guide
- Sturdy support stand holds all the required pieces
- Can be easily adjusted to fit your needs
This complete kit includes all of the materials necessary to construct an inexpensive, versatile distillation apparatus.
Includes:
500 ml round bottom borosilicate flask with side tube
300 mm Graham condenser
250 ml Erlenmeyer flask
Glass stopper
Support stand (6×9") with 24" rod
Swivel burette clamp
Extension clamp
Clamp holder
Activity guide
Customers Who Bought This Also Bought