Order Entry
ContactUsLinkComponent
NO WIRE TT RACK PP 13MM WHT
Autoclavable Test Tube Racks
# de catalogue 470121-012
Fournisseur:  Wards
NO WIRE TT RACK PP 13MM WHT
Autoclavable Test Tube Racks
# de catalogue 470121-012
Fournisseur:  Wards

Spécifications

  • Description:
    Autoclavable Test Tube Racks, 90 Place Rack x 13mm
  • Cat. no.:
    470121-012
  • Supplier No.:
    3742-14

Spécifications

A propos de cet article

A space saving alternative to wire racks, these stackable submersible plastic racks are constructed of a special blend of autoclavable polypropylene. This mold-resistant plastic is both safe and sterile for use in the lab. The white racks will sink in a water bath and maintain their stability even in agitated water. Each rack features end plates for labeling as well as numbered and lettered rows for tube identification. Size of each: 9 3/4" x 4 1/10" x 2 1/2".

Customers Who Bought This Also Bought