T Pins
# de catalogue 470018-250
Fournisseur: Prym/Dritz
Spécifications
- Length:50 mm (2")
- Description:T Pins, Box of 375
- Material:Nickel Plated
- Cat. no.:470018-250
- Supplier No.:214500
Spécifications
A propos de cet article
A dissection staple.
The “T” head provides a firm grip, making them easier to insert and extract. Rustproof, nickel-plated steel.
Customers Who Bought This Also Bought