To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Spécifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Gray
- Glove size:One size
- Description:Hot Gloves
- Disposable / reusable:Reusable
- Cuff style:Knit Wrist
- Cat. no.:470016-332
- Packaging:Pair of Gloves
- Supplier No.:T14M
Spécifications
A propos de cet article
The heavyweight hot gloves let you transport hot items with ease.
- Knit Fiber
- Cuffed
- Gloves Provide Protection Against Heat, Cuts, and Abrasions
Made of knit fibers, they provide excellent protection against heat, as well as cuts and abrasions.
Lightweight knit cuff fits snugly around the wrist.