Slotted Masses Set of 12, Stainless Steel
# de catalogue 470014-354
Fournisseur: VWR International
Spécifications
- Description:Slotted masses, set of 12, stainless steel
- Environmental certification:FSC; EcoLogo
- Cat. no.:470014-354
- Supplier No.:PH0037H
Spécifications
A propos de cet article
Twelve of the most widely used weights on a rack for convenient storage and transport.
- Includes 12 individually calibrated slotted masses totaling 1110 g
- Made from high-grade stainless steel
- Mass values are printed on each piece for easy identification
- Includes plastic and metal rack with handle for convenient storage and transport
This stainless steel slotted mass set is placed on a plastic and metal rack with handle. Set of 12 masses includes 1 g (1), 2 g (2), 5 g (1), 10 g (1), 20 g (2), 50 g (1) 100 g (1), 200 g (2), 500 g (1). Total mass: 1110 g.
Customers Who Bought This Also Bought