Halstead Artery Forceps
Catalog # 470007-668
Supplier: Dunrite Instruments
Specifications
- Description:Artery Forceps
- Length:128 mm (5")
- Material:Stainless steel
- Cat. no.:470007-668
- Tip Style:Straight
- Supplier No.:140551
Specifications
About this item
Scissor handles securely clamp an injection needle to the vessel, preventing leaks. They have straight, serrated jaws and a box joint.
Caution: These instruments are intended for training and educational use only. These are not intended for human or animal procedures.
Customers Who Bought This Also Bought