Porcelain Crucibles with Covers
Catalog # 470006-206
Supplier: VWR International
Specifications
- Capacity:30 ml
- Height:30 mm
- Cat. no.:470006-206
- Form:Low form
- Top Diameter:56 mm
- Supplier No.:CH0074D
Specifications
About this item
These crucibles are great for student use.
- They withstand up to 1000 °C
- Glazed except bottom and rim surfaces
- Acid-resistant and chemically inert
- Great for student use
- Covers included
Except for the bottom and rim surfaces, the crucibles are glazed. They can withstand temperatures up to 1000 °C.
Each cover has a center-ring handle.
Customers Who Bought This Also Bought