Porcelain Crucibles with Covers
# de catalogue 470006-204
Fournisseur: VWR International
Spécifications
- Capacity:17 ml
- Form:Low form
- Height:26 mm
- Cat. no.:470006-204
- Top Diameter:47 mm
- Supplier No.:CH0074B
Spécifications
A propos de cet article
These crucibles are great for student use.
- They withstand up to 1000 °C
- Glazed except bottom and rim surfaces
- Acid-resistant and chemically inert
- Great for student use
- Covers included
Except for the bottom and rim surfaces, the crucibles are glazed. They can withstand temperatures up to 1000 °C.
Each cover has a center-ring handle.
Customers Who Bought This Also Bought