Porcelain Evaporating Dishes, Economy
# de catalogue 470006-202
Fournisseur: United Scientific Supplies
Spécifications
- Capacity:100 ml
- Ø:90 mm
- Description:Porcelain evaporating dishes
- Height:35 mm
- Cat. no.:470006-202
- Supplier No.:PED100
Spécifications
A propos de cet article
These glazed evaporating dishes can withstand temperatures up to 1050 °C.
- Autoclavable
These evaporation dishes are durable when you need to subject materials to high heat.
Packaging: Each dish is individually packed.
Customers Who Bought This Also Bought