Beaker Tongs
Catalog # 470005-894
Supplier: VWR International
Specifications
- Description:With Rubber Covered Jaws
- Cat. no.:470005-894
- Supplier No.:BKTG
Specifications
About this item
These long-lasting beaker tongs are made of nickel-plated steel.
- Maximum Jaw Spread: 18 cm
- Overall Length: 23 cm
- Nickel-Plated Steel Construction
- 1/4Thickness: 6 mm (¼")
- Tongs Hold up to 2000 ml Beakers
The maximum jaw spread is 18 cm, and the overall length is 23 cm.
The tongs are 6 mm (¼”) thick and hold up to 2000 ml beakers.
Customers Who Bought This Also Bought