To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Width:6"
- Description:Starfish Anatomy
- Height:11.75"
- Length:4 .5"
- Cat. no.:470000-306
- No. of Parts:1
- Supplier No.:WARD470000-306
Specifications
About this item
Museum mounts are the ideal supplement for classroom dissection.
- High quality display mount
- Dissection reference for students
- Quiz mechanism for teachers
Starfish anatomy from three different angles
Museum Mounts are expertly crafted by our own Laboratory Technicians to show external and internal anatomy in great detail. Specimens are encased in acrylic with formalin for indefinite preservation.
Museum mounts can be used as a reference for teachers and students or as a quiz mechanism by covering up the key on the back of the case.
Key includes: 1. Mouth; 2. Water Vascular System; 3. Stomach; 4. Hepatic Caecum; 5. Arm; 6. Gonad.