Order Entry
ContactUsLinkComponent
Vacuum Filtration Pump
Vacuum Filtration Pump, Chemical Duty, Welch-Ilmvac
# de catalogue 89412-358
Fournisseur:  Welch Vacuum
Product available on GSA Advantage®
Vacuum Filtration Pump
Vacuum Filtration Pump, Chemical Duty, Welch-Ilmvac
# de catalogue 89412-358
Fournisseur:  Welch Vacuum
Product available on GSA Advantage®

Spécifications

  • Description:
    Chemical Duty Vacuum Filtration Pump
  • Electrical:
    115V, 60Hz
  • Noise rating:
    <60 dB(A)
  • Ultimate vacuum:
    24 in. Hg
  • Free air displacement:
    37 L/min (1.3 CFM)
  • Ultimate pressure:
    150 torr (200 mbar)
  • Dimensions:
    8.8L x 5.0W x 8.8H"
  • Motor:
    1/15 hp
  • Weight:
    4.6 kg (10.2 lbs.)
  • Cat. no.:
    89412-358
  • Supplier No.:
    2019B-01

Spécifications

A propos de cet article

Affordable Model 2019 vacuum pump is durable and chemical resistant

Pump can also be used to pressurize up to 18 PSIG.

Use Model 2019 for vacuum filtration, desiccation, degassing, and other mid-range vacuum applications.

Ordering information: Comes standard with 115V line cord and convenient power switch.
Customers Who Bought This Also Bought