Tweezers, Plastic Handling, Excelta Corp®
# de catalogue 89411-702
Fournisseur: Excelta
Spécifications
- Description:Tweezers, tapered flat point, 2 star quality
- Material:Plastic
- Curvature:Straight
- Cat. no.:89411-702
- Overall Length:115 mm (4.625")
- Supplier No.:2A-ESD
- Tip Width:0.07" (1.75 mm)
- Tip Length:1.75 mm (0.070")
Spécifications
A propos de cet article
Plastic tweezer are an inexpensive way to handle small objects without scratching or marring them.
- Scratch and mar resistant
- Inexpensive
- Light weight
With the exception of the 7 LER, these inexpensive conductive (10⁵ ohms/sq) plastic tweezers are temperature resistant to 212 °F. This soft plastic allows for the handling of delicate items.
Customers Who Bought This Also Bought