Order Entry
ContactUsLinkComponent
Vacuum Oven, Economy 1.7 Cu Ft
Economy Vacuum Ovens, Shel Lab
# de catalogue 89409-498
Fournisseur:  Sheldon Manufacturing
Small Business Enterprise
Vacuum Oven, Economy 1.7 Cu Ft
Economy Vacuum Ovens, Shel Lab
# de catalogue 89409-498
Fournisseur:  Sheldon Manufacturing
Small Business Enterprise

Spécifications

  • Temperature Range:
    15°C above ambient to 210°C
  • Volume:
    47 L (1.67 cu. ft.)
  • Description:
    Vacuum Oven, Economy 1.7 Cu.Ft.
  • Temperature uniformity:
    +/-3.0°C at 60°C, +/-9.0°C at 120°C, +/-13.0°C at 200°C
  • Heat-up time:
    90 minutes to 150°C
  • Interior Dimensions:
    30.4 x 50.8 x 30.4 cm (12 x 20 x 12")
  • Exterior Dimensions:
    47 x 70.5 x 64.2 cm (18.5 x 27.8 x 25.3")
  • Electrical:
    120 V
  • No. of Shelves:
    2
  • Supplier No.:
    SVAC2E

Spécifications

A propos de cet article

This unit is durably constructed with seamless welds and strong bracing

SHEL LAB was the first to bring square vacuum ovens to the industry and we continue to offer innovative, top-of-the-line vacuum ovens. Our unique cross-flow ventilation forces inert gas to fill the entire chamber.

The SHEL LAB Vacuum Ovens are equipped with silicone gaskets. While these gaskets resist a wide variety of temperatures and pressures, they can breakdown in the presence of solvents and acids. For solvent applications, we recommend using Buna gaskets. For acidic applications, we recommend using Fluorosilicone or Viton® gaskets.

All SHEL LAB vacuum ovens are built with a stainless steel chamber for exceptional durability. The doors on these units have positive latch handles with spring-loaded glass to facilitate a good vacuum seal without hinge binds that shorten the gasket life. A selection of gaskets (for specific applications) and a small bench top footprint increase the versatility of these ovens.

Ordering information: 2 Year Limited Warranty.
Customers Who Bought This Also Bought